Air Drum Pump, 8 gpm, 120 psi, 1:1
Mfr # RD20H12XMPRSV275
Zoro # G016665436
product price: $4,174.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD20H12XMPRSV275
Zoro #
G016665436
UPC #
-
Country of Origin
United States
Details
Item
DEF Tank Package
Description
Air Drum Pump, Suction Tube Material Plastic, Discharge Connection Type FNPT, Features Shipped Completely Asembled, Plug and Play, Convenient Installation, Thermal Protection Not Applicable, Air Consumption 8 cfm, Hose Length 144 in, Variable Speed No, Includes Discharge Hose Yes, Noise Level 20 dB, Duty Cycle Continuous, Includes Suction Tube No, Includes Bung Adapter Not Applicable, Includes Nozzle Yes, Includes Spout Yes
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.