Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Drum Pump, 8 gpm, 120 psi, 1:1

  • Mfr # RD20R25TASRSV400

  • Zoro # G916665420


product price: $7,777.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD20R25TASRSV400
Zoro #
G916665420
UPC #
-
Country of Origin
United States

Details

Item
DEF Tank Package

Description

Air Drum Pump, Suction Tube Material Plastic, Discharge Connection Type FNPT, Features Shipped Completely Asembled, Plug and Play, Convenient Installation, Thermal Protection Not Applicable, Air Consumption 8 cfm, Hose Length 300 in, Variable Speed No, Includes Discharge Hose Yes, Noise Level 20 dB, Duty Cycle Continuous, Includes Suction Tube No, Includes Bung Adapter Not Applicable, Includes Nozzle Yes, Includes Spout Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.