Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gravity Hose Kit, EPDM, 2in. NPTF, 12 ft. L

  • Mfr # 950390-12M

  • Zoro # G2440055


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Length
144"
Includes
Trigger Lock
Wetted Materials
EPDM, Polyethylene
Adapter Type
2" Female
Diameter
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950390-12M
Zoro #
G2440055
UPC #
-
Country of Origin
China

Dimensions

Length
144"
Diameter
2"
Hose Inside Dia.
3/4 in
Hose Length
144 in
Hose Fitting A Size
3/4 in
Spout Length
3 1/2 in
Spout Connection Size
3/4 in
Hose Fitting B Size
2 in
Spout Discharge Size
3/4 in

Details

Item
Discharge Hose Kit
Includes
Trigger Lock
Wetted Materials
EPDM, Polyethylene
Adapter Type
2" Female
Capacity
55 gallon
Nozzle Material
Polyethylene
Agency Compliance
ISO 22241-3
Metered
No
Hose Fitting B Type
FNPT
Food Grade
No
Temp. Range
17 Degrees to 104 Degrees F
Hose Fitting A Type
FNPT
Not Recommended Chemicals
Max. Working Pressure @ 70 F
50 psi
Hose Fitting A Material
Polyethylene
Spout Material
316 Stainless Steel
For Media Type
Acetic Acid, Citric Acid, Ethanol, Isopropanol, Antifreeze, Ethylene Glycol, Glycerin, Sodium Bicarbonate, Formaldehyde, Ammonium Hydroxide, Bleach, Potassium Hydroxide (50%), Water, Sodium Bisulfite, DEF
Nozzle Operation
Manual
Compatible Chemicals
Includes Spout
Yes
Diesel Exhaust Fluid Compatible
Yes
Hose Tube Material
EPDM
Includes Nozzle
Yes
Hose Cover Material
EPDM
Hose Fitting B Material
Polyethylene
Spout Connection Type
Integral to Nozzle
Grease
NT
Gear Lube
NT

Description

Discharge Hose Kit, Hose Length 12 ft, Hose Inside Dia. 3/4 in, Hose Cover Material EPDM, Hose Tube Material EPDM, Hose Fitting A Material Polyethylene, Hose Fitting B Material Polyethylene, Hose Fitting A Type FNPT, Hose Fitting B Type FNPT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 2 in, Wetted Materials EPDM, Polyethylene, Includes Nozzle Yes, Nozzle Operation Manual, Nozzle Material Polyethylene, Includes Spout Yes, Spout Connection Type Integral to Nozzle, Spout Discharge Size 3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.