Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Drum Pump, Lever, 3/4 in. FNPT Intel

  • Mfr # 560008V-12M

  • Zoro # G2440061


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Action Type
Lever
For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Bleach, Citric Acid, DEF, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Isopropanol, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfite, Water
For Container Size
55 gal, 275 gal, 330 gal
Max. Flow Rate
10.6 oz per stroke
Max. Viscosity
10 cps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560008V-12M
Zoro #
G2440061
UPC #
-
Country of Origin
United Kingdom

Dimensions

For Container Size
55 gal, 275 gal, 330 gal
Discharge Tube Length
144"
Manufacturers Warranty Length
30 days
Suction Tube Length
36 in
Hose Length
12 ft
Inlet Size
3/4" FNPT
Hose Inside Dia.
3/4 in
Hose Outside Dia.
1 in
Height Above Container
14 in
Spout Length
3 1/2 in

Details

Item
Hand Operated Drum Pump
Action Type
Lever
For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Bleach, Citric Acid, DEF, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Isopropanol, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfite, Water
Max. Flow Rate
10.6 oz per stroke
Max. Viscosity
10 cps
Diesel Exhaust Fluid Compatible
Yes
Wetted Materials
EPDM Hose, Polypropylene, Stainless Steel
Includes Suction Tube
Yes
For Use With
Anti-Freeze, Cleaners, Diesel Exhaust Fluid
Discharge Tube Outlet ID
3/4 in
Hose Tube Material
EPDM
Discharge Tube Outlet OD
1 in
Adapter Type
2" Bung
Metered
No
pH Range
9.8 to 10
Seal Material
Viton
Features
Dispenses 12 Strokes Per Gallon
Includes
Hose, Nozzle, Telescoping Suction Pipe
Piston Material
Polypropylene
Gasket Material
Viton
Suction Tube Type
Telescopic
Agency Compliance
ISO 22241-3
Self-Priming
Yes
Hose Cover Material
EPDM
Not Recommended Chemicals
Acetic Acid (Glacial), Acetic Acid 80%, Acetone, Ammonia (Liquids), Anhydrous Ammonia, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Cyclohexane, Diesel Fuel, E85, Ethyl Acetate, Fertilizers, Formic Acid, Fungicides, Gasoline, Heptane, Herbicides, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Kerosene, Lacquer Thinners, Lithium Grease, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint, Paint Thinner, Pesticides, Phosphoric Acid (40% Solution), Sodium Bisulfate, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Trichlorethylene (50%), Turpentine, Windshield Washer Fluid, Xylene
Housing Material - Pumps
Polypropylene
Food Grade
No
Includes Bung Adapter
No
Pump Connection ID
1 in
Duty Cycle
Continuous
Runs Dry
Yes
Max. Head Pressure
10 psi
Discharge Connection Type
Hose Barb
Spout Material
316 Stainless Steel
Max. Head - Pumps
3 ft
For Container Type
Drum, Tote
Nozzle Operation
Manual
Min. Operating Temp.
17 Degrees F
Power Source
Hand Operated
Includes Discharge Hose
Yes
Max. Oil Flow
10.6 oz per stroke
Max. Fluid Temp.
150 Degrees F
Pump Connection OD
3/4 in
Includes Spout
Yes
Compatible Chemicals
Acetic Acid 20%, Ammonium Hydroxide, Antifreeze (Coolant), Citric Acid 50%, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Fresh Water, Glycerin, Isopropyl (Isopropanol), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfite, Sodium Hypochlorite/Bleach (to 20%)
Includes Nozzle
Yes
Nozzle Material
Polypropylene, Stainless Steel
Max. Outlet Pressure
10 psi
Gear Lube
NT

Description

Hand Pump, Max. Outlet Pressure 10 psi, Pump Connection OD 3/4 in, Self-Priming Yes, Metered No, Hose Length 12 ft, Includes Discharge Hose Yes, Piston Material Polypropylene, Features Dispenses 12 Strokes Per Gallon, Seal Material Viton, For Use With Anti-Freeze, Cleaners, Diesel Exhaust Fluid, Discharge Connection Type Hose Barb, For Container Type Drum, Tote, Hose Cover Material EPDM, Includes Bung Adapter No, Includes Nozzle Yes, Includes Spout Yes, Runs Dry Yes, Nozzle Operation Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.