Zoro Homepage

Oil Drain, Low Profile, Capacity 25 Gal.

  • Mfr # 42070

  • Zoro # G7561285


product price: $773.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Capacity (Gal.)
25
Construction
Steel
Length
44 in
Width
24 1/2 in
Height (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42070
Zoro #
G7561285
UPC #
632322001856
Country of Origin
China

Dimensions

Length
44 in
Width
24 1/2 in
Height (In.)
9 in
Overall Width
24 1/2 in
Overall Height
9 in
Discharge Hose Length
6 ft
Overall Length
46 in

Details

Item
Low Profile Portable Oil Drain
Capacity (Gal.)
25
Construction
Steel
Includes
(4) Casters, Filter Screen, Hose, T-Handle
Valve
1 in Ball Drain
Features
Two Internal Baffles to Prevent Sloshing, Steel Casters and Wheels, and T-Handle
Capacity
25 gal
Hose Included
No
Material
Steel
Color
Blue
Air Input Range
15 to 120 psi
Pump Type
No Pump

Description

Low Profile Portable Oil Drain, Capacity 25 gal, Overall Height 9 in, Overall Length 46 in, Overall Width 24 1/2 in, Blue, Hose Included No, Discharge Hose Length 6 ft, Air Input Range 15 to 120 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.