Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Oil Drain, 25 gal., Steel

  • Mfr # 42071

  • Zoro # G4873342


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Capacity (Gal.)
25
Construction
Steel
Length
46 in
Width
24 1/2 in
Height (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42071
Zoro #
G4873342
UPC #
-
Country of Origin
China

Dimensions

Length
46 in
Width
24 1/2 in
Height (In.)
9 in
Overall Length
46 in
Overall Height
9 in
Overall Width
24 1/2 in

Details

Item
Portable Oil Drain
Capacity (Gal.)
25
Construction
Steel
Float Gauge
Outside of Tank
Air Input Range (PSI)
100
Valve
1 in Ball Drain
Features
Empties Full Drain In Less Than 5 min
Includes
T-Handle
Hose Included
No
Capacity
25 gal
Material
Steel
Pouring Spout Included
Yes
Color
Blue
Pump Type
Diaphragm

Description

Low Profile Portable Oil Drain, Capacity 25 gal, Overall Height 9 in, Overall Length 46 in, Overall Width 24 1/2 in, Blue, Hose Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.