Shop LISA AUDIT
See all product information
Create Account
Dancing Leaves Green Peel and Stick Wallpaper
- Mfr # RMK12274PL
- Zoro # G316159147
product price:
$
35.99
/ea
Key Features
Application
Peel & Stick
Material
Vinyl
Width
20.5 in
Color
Green
Length
216 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RMK12274PL
- Zoro #
- G316159147
- UPC #
- 34878522685
- Country of Origin
- United States
- Application
- Peel & Stick
- Material
- Vinyl
- Color
- Green
Dimensions
- Width
- 20.5 in
- Length
- 216 in
- Depth
- 0.025 in
Description
Light and lively, this farmhouse botanical peel and stick wallpaper will upgrade your space with ease! Sage and white boughs of leaves create the perfect cozy look in as little as peel, stick and done.
- Roll size - 20.5 inches wide x 18 feet. Design has a drop match with a 20.5 inch repeat. Square foot coverage - 30.75 square feet
- Peel and stick to apply – no water, no paste, no mess
- 100% removable peel and stick wallpaper.
- No sticky residue left behind upon removal
- Where to Apply - Our wallpaper adheres to any smooth, flat, and clean surface. Walls should be cleaned before use. Our products are not designed for textured walls.
- Repositionable, washable, and strippable
- Superior strength & properties to regular contact paper (thicker & leaves no sticky residue behind)
- Perfect for both renters and homeowners
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.