1" to 1-1/6" Oil Pressure Switch Socket
Mfr # 13200
Zoro # G6341259
product price: $11.65
/eaKey Features
Drive Size
3/8",11/8"
Overall Length
1-5/8"
SAE or Metric
SAE
Socket Type
Oil Pressure Switch
Category Type
Universal Joints
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13200
Zoro #
G6341259
UPC #
83045132004
Country of Origin
United States
Dimensions
Drive Size
3/8",11/8"
Overall Length
1-5/8"
Details
Item
Oil Drain Plug Socket
SAE or Metric
SAE
Socket Type
Oil Pressure Switch
Category Type
Universal Joints
Description
Oil Pressure Switch Socket,1"-1-1/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.