Zoro Homepage

1/2" Drive, T70 SAE Socket, Torx T70, 1/2" D, Male

  • Mfr # 27530

  • Zoro # G6338985


product price: $13.99
/ea

Key Features

Drive Size
1/2"
Size
T70
SAE or Metric
SAE
Socket Type
Torx
Tether Ready
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27530
Zoro #
G6338985
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/2"
Size
T70

Details

Item
Torx Socket,T70,1/2" D,Male
SAE or Metric
SAE
Socket Type
Torx
Tether Ready
No
Product Type
Torx Socket,T70,1/2" D,Male

Description

Torx Socket,T70,1/2 In. D,Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.