
1/4" Drive, #4 SAE Socket
Mfr # 70580
Zoro # G6338510
product price: $6.49
/eaSold in multiples of 2 for $12.98
Key Features
Drive Size
1/4"
Size
#4
SAE or Metric
SAE
Socket Type
Standard
Tether Ready
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70580
Zoro #
G6338510
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
1/4"
Size
#4
Details
Item
Tap Socket,4 for 1/4 6 and 6.3mm Taps
SAE or Metric
SAE
Socket Type
Standard
Tether Ready
No
Product Type
Tap Socket,4 for 1/4 6 and 6.3mm Taps
Tether Status
Not Tether Capable
Description
Tap Socket,4 for 1/4 6 and 6.3mm Taps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.