Zoro Homepage

1/4" Drive, T10 SAE Socket, Torx T10, 1/4" D, Black

  • Mfr # 26560

  • Zoro # G6339238


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Drive Size
1/4"
SAE or Metric
SAE
Socket Type
Torx
Material
Heat Treated Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26560
Zoro #
G6339238
UPC #
083045265603
Country of Origin
United States

Dimensions

Drive Size
1/4"
Size
T10

Details

Item
Torx Socket
SAE or Metric
SAE
Socket Type
Torx
Material
Heat Treated Alloy Steel

Description

Torx Socket,T10,1/4" D,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.