Zoro Homepage

19 mm. Adapter for Ratcheting Serpentine Belt Tool

  • Mfr # LIS-59140

  • Zoro # G916382198


product price: $12.89
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
LIS-59140
Zoro #
G916382198
UPC #
083045591405
Country of Origin
China

Description

Features -This tool is used to remove and install belts on serpentine belt systems using the spring loaded idler pulley. -Fits idler pulleys requiring 13 mm. 14 mm. 15 mm. 16 mm. 18 mm. 19 mm. hex and both 3/8 in. and 0.5 in. square drive sizes. -19 mm. Socket for Honda and Toyota applications. -For more information check the main Lisle tool- 59000. -Replacement part for Lisle tool- 59000.