
3/4" Truck Spring Socket
Mfr # 49000
Zoro # G6339755
product price: $19.49
/eaKey Features
Drive Size
1/2"
Overall Length
5"
SAE or Metric
SAE
Socket Type
Truck Break Cage Bolt
Tether Ready
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49000
Zoro #
G6339755
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
1/2"
Overall Length
5"
Details
Item
Truck Spring Socket,3/4"
SAE or Metric
SAE
Socket Type
Truck Break Cage Bolt
Tether Ready
No
Product Type
Truck Spring Socket,3/4"
Tether Status
Not Tether Capable
Description
Truck Spring Socket,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.