Zoro Homepage

3/8" Dr, 3mm Size, Metric Hex Bit Socket, 6 Pts

  • Mfr # 33860

  • Zoro # G6339615


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Drive Size
3/8"
SAE or Metric
Metric
Size
3mm
Number of Points
6
Socket Type
Hex Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33860
Zoro #
G6339615
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/8"
Size
3mm

Details

Item
Hex Bit Socket,3mm,3/8" D
SAE or Metric
Metric
Number of Points
6
Socket Type
Hex Bit
Material
Heat Treated Alloy Steel
Category Type
Socket Bits
Tether Ready
No
Product Type
Hex Bit Socket,3mm,3/8" D

Description

Hex Bit Socket,3mm,3/8 In. D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.