Zoro Homepage

3/8" Drive, 22mm Metric Socket

  • Mfr # 12100

  • Zoro # G6339527


product price: $19.25
/ea

Key Features

Drive Size
3/8"
SAE or Metric
Metric
Socket Type
Sensor
Material
Heat Treated Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12100
Zoro #
G6339527
UPC #
83045121008
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
22mm

Details

Item
Oxygen Sensor Socket
SAE or Metric
Metric
Socket Type
Sensor
Material
Heat Treated Alloy Steel

Description

Oxygen Sensor Socket,7/8" x 3/8" Dr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.