Zoro Homepage

3/8" Drive, 29mm Metric Socket

  • Mfr # 14600

  • Zoro # G6339798


product price: $11.19
/ea

Key Features

Drive Size
3/8"
SAE or Metric
Metric
Socket Type
Fuel Filter
Tether Ready
No
Product Type
Fuel Filter Socket,5.9L Cummins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14600
Zoro #
G6339798
UPC #
-
Country of Origin
China

Dimensions

Drive Size
3/8"
Size
29mm

Details

Item
Fuel Filter Socket,5.9L Cummins
SAE or Metric
Metric
Socket Type
Fuel Filter
Tether Ready
No
Product Type
Fuel Filter Socket,5.9L Cummins

Description

Fuel Filter Socket,5.9L Cummins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.