Zoro Homepage

3/8" Drive, 35mm/36mm Metric Socket

  • Mfr # 14500

  • Zoro # G6339630


product price: $13.35
/ea

Key Features

Drive Size
3/8"
SAE or Metric
Metric
Socket Type
Fuel Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14500
Zoro #
G6339630
UPC #
83045145004
Country of Origin
China

Dimensions

Drive Size
3/8"
Size
35mm/36mm

Details

Item
Oil/Fuel Socket for Diesel
SAE or Metric
Metric
Socket Type
Fuel Filter

Description

Oil/Fuel Socket for 6.0L Ford Diesel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.