Zoro Homepage

3/8" Drive, #5 SAE Socket

  • Mfr # 70600

  • Zoro # G6338501


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Drive Size
3/8"
Size
#5
SAE or Metric
SAE
Socket Type
Standard
Tether Ready
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70600
Zoro #
G6338501
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/8"
Size
#5

Details

Item
Tap Socket,5
SAE or Metric
SAE
Socket Type
Standard
Tether Ready
No
Product Type
Tap Socket,5
Tether Status
Not Tether Capable

Description

Tap Socket,5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.