Zoro Homepage

3/8" Drive, 5/32" SAE Socket, 6 Points

  • Mfr # 13620

  • Zoro # G6339579


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Drive Size
3/8"
SAE or Metric
SAE
Number of Points
6
Category Type
Hex Socket
Socket Type
Hex Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13620
Zoro #
G6339579
UPC #
83045136200
Country of Origin
United States

Dimensions

Drive Size
3/8"
Size
5/32"

Details

Item
Hex Socket
SAE or Metric
SAE
Number of Points
6
Category Type
Hex Socket
Socket Type
Hex Bit
Material
Heat Treated Alloy Steel

Description

Socket,5/32",3/8" D,Hex Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.