
3/8" Drive, #6 SAE Socket
Mfr # 70620
Zoro # G6338495
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Drive Size
3/8"
Size
#6
SAE or Metric
SAE
System of Measurement
Inch
Socket Type
Tap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70620
Zoro #
G6338495
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
3/8"
Size
#6
Details
Item
Tap Socket,6 for 3/8" 10mm Taps
SAE or Metric
SAE
System of Measurement
Inch
Socket Type
Tap
Tether Ready
No
Product Type
Tap Socket,6 for 3/8" 10mm Taps
Tether Status
Not Tether Capable
Description
Tap Socket,6 for 3/8 In. 10mm Taps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.