Zoro Homepage

3/8" Drive, 7mm Metric Socket, 6 Points, 7mm, 3/8" D, Hex Black

  • Mfr # 33900

  • Zoro # G6339509


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Drive Size
3/8"
SAE or Metric
Metric
Number of Points
6
Material
Heat Treated Alloy Steel
Category Type
Hex Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33900
Zoro #
G6339509
UPC #
83045339007
Country of Origin
United States

Dimensions

Drive Size
3/8"
Size
7mm

Details

Item
Hex Socket
SAE or Metric
Metric
Number of Points
6
Material
Heat Treated Alloy Steel
Category Type
Hex Socket
Socket Type
Hex Bit

Description

Socket,7mm,3/8" D,Hex Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.