3/8" Drive, T40 SAE Socket, Torx T40, 3/8" D, Black
Mfr # 26620
Zoro # G6339125
product price: $6.45
/eaSold in multiples of 2 for $12.90
Key Features
Drive Size
3/8"
SAE or Metric
SAE
Material
Heat Treated Alloy Steel
Socket Type
Torx
Tether Ready
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26620
Zoro #
G6339125
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
3/8"
Size
T40
Details
Item
Torx Socket,T40,3/8" D,Black
SAE or Metric
SAE
Material
Heat Treated Alloy Steel
Socket Type
Torx
Tether Ready
No
Product Type
Torx Socket,T40,3/8" D,Black
Tether Status
Not Tether Capable
Description
Torx Socket,T40,3/8 In. D,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.