Zoro Homepage

3/8" Drive, T45 SAE Socket, Torx T45, 3/8" D, Black

  • Mfr # 26630

  • Zoro # G6339107


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Drive Size
3/8"
SAE or Metric
SAE
Socket Type
Torx
Material
Heat Treated Alloy Steel
Tether Ready
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26630
Zoro #
G6339107
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/8"
Size
T45

Details

Item
Torx Socket,T45,3/8" D,Black
SAE or Metric
SAE
Socket Type
Torx
Material
Heat Treated Alloy Steel
Tether Ready
No
Product Type
Torx Socket,T45,3/8" D,Black

Description

Torx Socket,T45,3/8 In. D,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.