Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive, T47 SAE Socket, Torx T47, 3/8" D, Black

  • Mfr # 26500

  • Zoro # G6339070


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Drive Size
3/8"
Size
T47
SAE or Metric
SAE
Socket Type
Torx
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26500
Zoro #
G6339070
UPC #
83045265009
Country of Origin
United States

Dimensions

Drive Size
3/8"
Size
T47

Details

Item
Torx Socket
SAE or Metric
SAE
Socket Type
Torx

Description

Torx Socket,T47,3/8" D,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.