3/8" Drive, T50 SAE Socket, Torx T50, 3/8" D, Black

  • Mfr # 26640

  • Zoro # G6339055


product price:  $6.03
/ea
Sold in multiples of 2 for $12.06

Key Features

Drive Size
3/8"
SAE or Metric
SAE
Material
Heat Treated Alloy Steel
Socket Type
Torx
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26640
Zoro #
G6339055
UPC #
83045266402
Country of Origin
United States

Dimensions

Drive Size
3/8"
Size
T50

Details

Item
Torx Socket
SAE or Metric
SAE
Material
Heat Treated Alloy Steel
Socket Type
Torx

Description

Torx Socket,T50,3/8" D,Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.