Zoro Homepage

3/8" Drive, T50 SAE Socket, Tamper Proof Torx T50, 3/8" D, M

  • Mfr # 27580

  • Zoro # G6339037


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Drive Size
3/8"
Size
T50
SAE or Metric
SAE
Socket Type
Torx
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27580
Zoro #
G6339037
UPC #
83045275800
Country of Origin
United States

Dimensions

Drive Size
3/8"
Size
T50

Details

Item
Torx Socket
SAE or Metric
SAE
Socket Type
Torx

Description

Tamper Proof Torx Socket,T50,3/8" D,M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.