Zoro Homepage

Blue Low Profile Plastic Creeper

  • Mfr # 94102

  • Zoro # G6343298


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Blue
Type
Low Profile
Length
38"
Width
17-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94102
Zoro #
G6343298
UPC #
-
Country of Origin
United States

Dimensions

Length
38"
Width
17-1/2"
Height
4"

Details

Material
Plastic
Color
Blue
Type
Low Profile
Features
Urethane Rollers Are Inserted into Steel Bushings Which Are Molded into The Creeper Body, Provides Added Strength and Easy Roller Replacement, Low profile

Description

Blue Low Profile Plastic Creeper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.