This item is Discontinued.

Lisle Circuit Tester, Up To 28 V, High Low 29500

This item is Discontinued.

Lisle

Circuit Tester, Up To 28 V, High Low (Discontinued)

Mfr # 29500
Zoro # G6343471
UPC # 83045295006
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
29500
Zoro #
G6343471
UPC #
83045295006
Country of Origin
United States

Description

Circuit Tester,Up To 28 V,High Low

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.