Zoro Homepage

External Torx Socket, E10, 3/8" D, Black

  • Mfr # 26820

  • Zoro # G6339466


product price: $7.45
/ea
Sold in multiples of 2 for $14.90

Key Features

Drive Size
3/8"
Material
Heat Treated Alloy Steel
Socket Type
Torx
Size
E10
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26820
Zoro #
G6339466
UPC #
83045268208
Country of Origin
United States

Dimensions

Drive Size
3/8"
Size
E10

Details

Item
Torx Socket
Material
Heat Treated Alloy Steel
Socket Type
Torx
SAE or Metric
SAE

Description

External Torx Socket,E10,3/8" D,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.