Zoro Homepage

External Torx Socket, E8, 1/4" D, Black

  • Mfr # 26800

  • Zoro # G6339378


product price: $6.25
/ea
Sold in multiples of 3 for $18.75

Key Features

Drive Size
1/4"
Size
E8
SAE or Metric
SAE
Material
Heat Treated Alloy Steel
Socket Type
Torx
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26800
Zoro #
G6339378
UPC #
83045268000
Country of Origin
United States

Dimensions

Drive Size
1/4"
Size
E8

Details

Item
Torx Socket
SAE or Metric
SAE
Material
Heat Treated Alloy Steel
Socket Type
Torx

Description

External Torx Socket,E8,1/4" D,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.