
Holder Socket, 1/2" Drive, Black
Mfr # 40990
Zoro # G6341907
product price: $29.89
/eaKey Features
Drive Size
1/2"
SAE or Metric
SAE, Metric
Material
ABS plastic
Socket Type
Magnetic
For Use With
Standard and Deep Sockets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40990
Zoro #
G6341907
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
1/2"
Details
Item
Magnetic Socket Holder
SAE or Metric
SAE, Metric
Material
ABS plastic
Socket Type
Magnetic
For Use With
Standard and Deep Sockets
Tether Ready
No
Product Type
Holder Socket,1/2" Drive,Black
Tether Status
Not Tether Capable
Description
Holder Socket,1/2 In. Drive,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.