Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Profile Plastic Creeper, Neon Green

  • Mfr # 99102

  • Zoro # G6343219


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Green
Type
Low Profile
Length
38"
Width
17-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99102
Zoro #
G6343219
UPC #
83045991021
Country of Origin
United States

Dimensions

Length
38"
Width
17-1/2"
Height
4"

Details

Material
Plastic
Color
Green
Type
Low Profile
Features
Urethane Rollers Are Inserted into Steel Bushings Which Are Molded into The Creeper Body, Provides Added Strength and Easy Roller Replacement, Low profile

Description

Low Profile Plastic Creeper,Neon Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.