Zoro Homepage

Oil Pressure Switch Socket, GM/Chrysler

  • Mfr # 13250

  • Zoro # G6341240


product price: $13.99
/ea

Key Features

Drive Size
3/8",11/8"
Overall Length
2-5/8"
SAE or Metric
SAE
Socket Type
Oil Pressure Switch
Tether Ready
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13250
Zoro #
G6341240
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/8",11/8"
Overall Length
2-5/8"

Details

Item
Oil Pressure Switch Socket,GM/Chrysler
SAE or Metric
SAE
Socket Type
Oil Pressure Switch
Tether Ready
No
Product Type
Oil Pressure Switch Socket,GM/Chrysler

Description

Oil Pressure Switch Socket,GM/Chrysler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.