
Socket Holder, Magnetic, 3/8" D, F/28 Blk
Mfr # 40210
Zoro # G6339326
product price: $23.99
/eaKey Features
Drive Size
3/8"
SAE or Metric
SAE, Metric
Material
ABS plastic
Socket Type
Magnetic
For Use With
Standard and Deep Sockets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40210
Zoro #
G6339326
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
3/8"
Details
Item
Magnetic Socket Holder
SAE or Metric
SAE, Metric
Material
ABS plastic
Socket Type
Magnetic
For Use With
Standard and Deep Sockets
Tether Ready
No
Product Type
Socket Holder,Magnetic,3/8" D,F/28 Blk
Tether Status
Not Tether Capable
Description
Socket Holder,Magnetic,3/8 In. D,F/28 Blk
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.