Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Holder, Magnetic, 3/8" D, F/28 Red

  • Mfr # 40200

  • Zoro # G6339317


product price: $25.95
/ea

Key Features

Drive Size
3/8"
SAE or Metric
SAE, Metric
Material
ABS plastic
Socket Type
Magnetic
For Use With
Standard and Deep Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40200
Zoro #
G6339317
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/8"

Details

Item
Magnetic Socket Holder
SAE or Metric
SAE, Metric
Material
ABS plastic
Socket Type
Magnetic
For Use With
Standard and Deep Sockets
Tether Ready
No
Product Type
Socket Holder,Magnetic,3/8" D,F/28 Red
Tether Status
Not Tether Capable

Description

Keep your sockets organized and within reach with the Lisle 40200 Magnetic Socket Holder. The magnetic socket holder has a 3/8" drive size, which makes it compatible with most common sockets. It is made of ABS plastic for enhanced durability. The metric and SAE sockets are easily visible thanks to their color coding. You will be able to get your job done more quickly when you have the Lisle 40200 Magnetic Socket Holder on hand.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.