Skip to Main Content

Featured Categories

  • Tools & Machining
  • Shipping, Packaging & Office Supplies
  • Plumbing
  • Safety

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Shipping, Packaging & Office Supplies
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us
Added to Cart
Zoro Homepage
quick-order Quick Order

Top Support Links

Support Hub
Contact Us
Track my order
Start a return
Start a quote
View order history
Tax & Business Documents
Sell on Zoro
... Cart
  • Low prices on everyday needs. Shop Zoro Select
  • FREE Shipping on orders over $50 after you sign in.
  • Get 30 days to pay with Net 30. Apply Now
  1. Home
  2. /
  3. Tools & Machining
  4. /
  5. Hand Tools
  6. /
  7. Sockets & Ratchets
  8. /
  9. Sockets
  10. /
  11. Tap Socket, 8 for 1/8" Taps
Lisle Tap Socket, 8 for 1/8" Taps 70660 - main

Lisle

Tap Socket, 8 for 1/8" Taps

  • Mfr # 70660

  • Zoro # G6338477


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

  • System of Measurement Inch
  • Width 0.437"
  • Fastener Thread Type NPT
  • Tether Ready No
  • Product Type Tap Socket,8 for 1/8" Taps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Product Information

  • Brand Lisle
  • MFR # 70660
  • Zoro # G6338477
  • Country of Origin United States
  • Category Sockets

Dimensions

Width 0.437"

Details

Item Tap Socket,8 for 1/8" Taps
System of Measurement Inch
Fastener Thread Type NPT
Tether Ready No
Product Type Tap Socket,8 for 1/8" Taps
Tether Status Not Tether Capable

Description

Tap Socket,8 for 1/8 In. Taps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products

  • CRAFTSMAN 3/8-in Drive Digital Torque Wrench (CMMT99435)
  • PETZL Tool Pouch, 3 L (S047BA01)
  • CRAFTSMAN Wrenches, 3/4" Short SAE Combination Wre (CMMT44109)
  • J.W. WINCO GN451-15-15-M4-EE-55 Rubber Bumper Stainless, Internal Threads (451-15-15-M4-EE-55)
  • LISLE Line Sockets (LIS12490)
  • LISLE 1/2" Drive, T60 SAE Socket (26520)
  • LISLE 1/2" Drive, 39mm Metric Socket, 12 Points, Axle Nut Socket for Toyota, 39mm, 12pt. (39650)
  • LISLE CAGE BOLT SOCKET 1-1/16" (LI49040)
  • LISLE Driver Bar (59540)
  • LISLE 1/4" Drive, #4 SAE Socket (70580)
  • PERFORMANCE TOOL 3/4 In Dr. 12 Pt Socket 1-3/4 In Socket 12Pt 1-3, W34556 (W34556)
  • TEKTON 1/2 Inch Drive x 3/4 Inch Deep 6-Point Socket (SHD23019)

Sign Up & Save

Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

Follow Us

  • Facebook
  • YouTube
  • LinkedIn
  • Instagram

Information

  • About Us
  • Accessibility
  • Careers
  • Inclusion
  • Giving Back
  • Resource Hub
  • Returns
  • Shipping

Shopping

  • Brands
  • My Account
  • Payments
  • Promo Codes
  • Sitemap
  • Track My Order

Services

  • Customer Service
  • FAQs
  • Net 30 Terms
  • Reseller Program
  • Sell on Zoro
  • Participate in Research

Zoro, Inc

Connect

Customer Service From Real People

  • Phone: (855) 289-9676
  • Contact Us

© 2011-2025 Zoro Tools, Inc. All rights reserved.
  • Terms & Conditions
  • Terms of Access
  • Privacy Policy
Zoro, Inc