Zoro Homepage

Aluminum Divider 2 In x 3-7/8 In, 12 PK

  • Mfr # D075-06S/12PC

  • Zoro # G116147085


product price: $12.79
/pk 12, $1.07/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D075-06S/12PC
Zoro #
G116147085
UPC #
-
Country of Origin
United States

Details

Item
Aluminum Divider 2 In x 3-7/8 In, 12 PK

Description

Aluminum Divider 2 In x 3-7/8 In, 12 PK, Compatible Product Type Drawer Cabinets, For Drawer Height 75 mm, Number of Dividers/Partitions 12, Product Type Drawer Divider, Material Galvanized Coil Steel, Overall Height 2 in, Overall Length 3 7/8 in, Color Gray, Compatible Manufacturer Model Number D075-06S, Finish Unfinished, Includes (12) screws, Material Thickness 24 ga, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.