Aluminum Drawer Divider, 12 PK
Mfr # D100-07S/12PC
Zoro # G016147086
product price: $17.19
/pk 12, $1.43/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D100-07S/12PC
Zoro #
G016147086
UPC #
-
Country of Origin
United States
Details
Item
Aluminum Drawer Divider, 12 PK
Description
Aluminum Drawer Divider, 12 PK, Compatible Product Type Drawer Cabinets, For Drawer Height 100 mm, 125 mm, Number of Dividers/Partitions 12, Product Type Drawer Divider, Material Galvanized Coil Steel, Overall Height 3 in, Overall Length 4 9/16 in, Color Gray, Compatible Manufacturer Model Number D100-07S, Finish Unfinished, Includes (12) screws, Material Thickness 24 ga, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.