Zoro Homepage

Black Mesh Liner

  • Mfr # HSMDL

  • Zoro # G2947318


product price: $15.85
/ea

Key Features

Fits Brand
Lista
For Use With Mfr. Model Number
Lista Cabinets
Material
Polyester
Compatible Manufacturer Model Number
HS-40
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSMDL
Zoro #
G2947318
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in

Details

Item
Mesh Drawer Liner
Fits Brand
Lista
For Use With Mfr. Model Number
Lista Cabinets
Material
Polyester
Compatible Manufacturer Model Number
HS-40
Product Type
Mesh Drawer Liner

Description

Black Mesh Liner, For Use With Mfr. Model Number Lista Cabinets, Fits Brand Lista

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.