Zoro Homepage

Box, Drawer Insert

  • Mfr # PB-9

  • Zoro # G2948499


product price: $7.49
/ea

Key Features

For Use With Mfr. Model Number
Lista Drawers
Fits Brand
Lista
Overall Depth
6 in
Overall Height
3 in
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB-9
Zoro #
G2948499
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
6 in
Overall Height
3 in
Overall Width
6 in

Details

For Use With Mfr. Model Number
Lista Drawers
Item
Box, Drawer Insert
Fits Brand
Lista
Product Type
Bin Cup
Color
Red

Description

Box, Drawer Insert, Color Red, Overall Depth 6 in, Overall Height 3 in, Overall Width 6 in, Product Type Bin Cup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.