Zoro Homepage

Caster, 4 In Rigid

  • Mfr # CAST4X2R

  • Zoro # G8441517


product price: $60.25
/ea

Key Features

Color
Red/Gray
Fits Brand
Lista
For Use With Mfr. Model Number
Lista Mobile Cabinets
Load Capacity
350 lb
Product Type
Caster Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAST4X2R
Zoro #
G8441517
UPC #
-
Country of Origin
United States

Dimensions

Caster Wheel Diameter
4 in

Details

Color
Red/Gray
Fits Brand
Lista
Item
Caster
For Use With Mfr. Model Number
Lista Mobile Cabinets
Load Capacity
350 lb
Product Type
Caster Kit
Number of Casters
1
Caster Wheel/Tread Material
Polyurethane
Caster Type
Fixed

Description

Caster, Caster Type Fixed, Color Red/Gray, Product Type Caster Kit, Load Capacity 350 lb, Caster Wheel Diameter 4 in, Caster Wheel/Tread Material Polyurethane, Number of Casters 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.