Caster, 4 In Swivel
Mfr # CAST4X2S
Zoro # G8418837
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Color
Red/Gray
Fits Brand
Lista
For Use With Mfr. Model Number
Lista Mobile Cabinets
Load Capacity
350 lb
Product Type
Caster Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CAST4X2S
Zoro #
G8418837
UPC #
-
Country of Origin
United States
Dimensions
Caster Wheel Diameter
4 in
Details
Color
Red/Gray
Fits Brand
Lista
Item
Caster
For Use With Mfr. Model Number
Lista Mobile Cabinets
Load Capacity
350 lb
Product Type
Caster Kit
Caster Type
Swivel
Number of Casters
1
Caster Wheel/Tread Material
Polyurethane
Description
Caster, Caster Type Swivel, Color Red/Gray, Product Type Caster Kit, Load Capacity 350 lb, Caster Wheel Diameter 4 in, Caster Wheel/Tread Material Polyurethane, Number of Casters 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.