Zoro Homepage

Counter Top, Gray 72 In Long

  • Mfr # PTOP-72

  • Zoro # G7925032


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Overall Width
72 in
Color
Gray
Fits Brand
Lista
Product Type
Laminate Worksurface
For Use With
Lista Workstations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTOP-72
Zoro #
G7925032
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Non-Metal Top Thickness
1 9/16 in

Details

Color
Gray
Item
Counter Top, Gray 72" Long
Fits Brand
Lista
Product Type
Laminate Worksurface
For Use With
Lista Workstations
Top Material
Plastic
Edge Shape
Square
Compatible with Manufacturer Part Number
Lista Workstations

Description

Laminate Worksurface, Edge Shape Square, Color Gray, Non-Metal Top Thickness 1 9/16 in, Overall Width 72 in, Compatible with Manufacturer Part Number Lista Workstations, For Use With Lista Workstations, Top Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.