Shop LISTA
See all product information
Create Account
Drawer Divider, 2" H
Mfr # D075-05S/12PC
Zoro # G822796782
product price:Â
$
8.15
/ea
Sold in multiples of 2 for $16.30
Key Features
For Drawer Height
75 mm
Compatible Manufacturer Model Number
DO75
Wire Rope Length
3 3/16 in
Color
Silver
Overall Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D075-05S/12PC
- Zoro #
- G822796782
- UPC #
- -
- Country of Origin
- United States
- Compatible Manufacturer Model Number
- DO75
- Color
- Silver
- Product Type
- Drawer Divider
- Item
- Drawer Divider
Description
Drawer Divider, For Drawer Height 75 mm, Product Type Drawer Divider, Overall Height 2 in, Overall Length 3 3/16 in, Color Silver, Compatible Manufacturer Model Number DO75