Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drawer Divider, 2" H, PK12

  • Mfr # D075-03S/12PC

  • Zoro # G622796739


product price: $8.15
/pk 12, $0.68/ea
Sold in multiples of 2 for $16.30

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D075-03S/12PC
Zoro #
G622796739
UPC #
-
Country of Origin
United States

Description

Drawer Divider, For Drawer Height 75 mm, Product Type Drawer Divider, Overall Height 2 in, Overall Length 1 7/8 in, Color Silver, Compatible Manufacturer Model Number DO75, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.