Shop LISTA
See all product information
Create Account
End Cap, Wht, Plastic
- Mfr # ECAPS
- Zoro # G2948386
product price:Â
$
2.35
/ea
Sold in multiples of 4 for
$9.40
Key Features
For Use With Mfr. Model Number
Lista Drawers
Fits Brand
Lista
Product Type
End Cap
For Use With
Lista Drawers
Compatible Series
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ECAPS
- Zoro #
- G2948386
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- End Cap
- For Use With Mfr. Model Number
- Lista Drawers
- Fits Brand
- Lista
- Product Type
- End Cap
- For Use With
- Lista Drawers
- Compatible Series
- Universal
- Compatible Brand
- Lista
- Color
- White
- Assembly
- Unassembled
- Lock Type
- No Lock
- Material
- Plastic
- Shell Material
- Plastic
- Wire Color
- White
Description
End Cap, Product Type End Cap, Assembly Unassembled, Color White, Drawer Slide Bearing Type Not Applicable, Finish Not Applicable, For Use With Lista Drawers, Includes Not Applicable, Includes Mounting Hardware Not Applicable, Lock Type No Lock, Material Plastic, Metal Material Gauge Not Applicable, Mounting Location Drawer Handle, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Load Capacity Not Applicable, Overall Width Not Applicable, Stackable Not Applicable, ESD Safe No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.