Zoro Homepage

Grooved Tray 3/4 In

  • Mfr # PGT-39

  • Zoro # G2947756


product price: $10.15
/ea

Key Features

For Use With Mfr. Model Number
Lista Drawers
Fits Brand
Lista
Overall Width
6 in
Product Type
Grooved Tray
Overall Depth
3 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGT-39
Zoro #
G2947756
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 in
Overall Depth
3 13/16 in

Details

For Use With Mfr. Model Number
Lista Drawers
Item
Grooved Tray
Fits Brand
Lista
Product Type
Grooved Tray
Material
Plastic
Color
Red

Description

Grooved Tray 3/4 In, For Use With Mfr. Model Number Lista Drawers, Fits Brand Lista

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.