Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Holding Pin 1 In x 1/4 In

  • Mfr # HP-1

  • Zoro # G2947729


product price: $1.25
/ea
Sold in multiples of 7 for $8.75

Key Features

For Use With Mfr. Model Number
Lista Drawers
Fits Brand
Lista
Includes
Nuts
Overall Width
1/4 in
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP-1
Zoro #
G2947729
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1/4 in
Overall Length
1 in

Details

Item
Holding Pin
For Use With Mfr. Model Number
Lista Drawers
Fits Brand
Lista
Includes
Nuts
Product Type
Holding Pin
Material
Galvanized Steel

Description

Holding Pin 1 In x 1/4 In, For Use With Mfr. Model Number Lista Drawers, Fits Brand Lista

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.