Holding Pin
Mfr # HP-2
Zoro # G2947817
product price: $1.15
/eaSold in multiples of 8 for $9.20
Key Features
For Use With Mfr. Model Number
Lista Drawers
Fits Brand
Lista
Includes
Nuts
Overall Length
2 in
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP-2
Zoro #
G2947817
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Overall Width
1/4 in
Details
For Use With Mfr. Model Number
Lista Drawers
Item
Holding Pin
Fits Brand
Lista
Includes
Nuts
Material
Galvanized Steel
Product Type
Holding Pin
Description
Holding Pin, For Use With Mfr. Model Number Lista Drawers, Fits Brand Lista
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.