Shop LISTA
Additional $240.00 delivery surcharge applies per item.
See details
Create Account
Lista 40-1/4"W Shallow Depth Mobile Cabinet, 7 Drawers, 94 Compart - Light Gray, No Lock
- Mfr # XSHS0750-0701MLGNL
- Zoro # G005625731
product price:Â
$
5,319.99
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
- XSHS0750-0701MLGNL
- Zoro #
- G005625731
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Mobile Cabinet
Description
Lista hs series 40-1/4"w mobile cabinet, 7 drawers, 94 compartments - light gray, no lock lista xpress 40" wide, shallow-depth mobile storage cabinets give you the option to store and transport small items to longer, heavier tools and parts. Its shallow footprint provides safety and convenience where space is tight, and facilitates maneuverability. Choose from units consisting of 5, 6, 7, or 8 drawers. Dimensions: 40.25" w x 22.5" d x 41.5" h. lista xpress shallow-depth mobile storage cabinets feature: mobile base with 2 fixed and 2 swivel 6" x 2" casters with wheel locks. pair of tubular steel handles. 440 lb. Drawer weight capacity. preventip locking system prevents accidental tipping. individual drawer latches keep drawers closed when moving.